- 4 in Roller Diameter
- 19.75 in Roller Length
- 54 in Belt Width
- Steel Material
| Belt Width | 54 in |
| Roller Dia. | 4 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Shaft Length | 21 in |
| Inch/Metric | Inch |
| Shaft Dia. | 20 mm |
| Material | Steel |
| Roll Length | 19.75 in |
| Weight | 17.48 LB |
| EAN or UPC | 697950847214 |

