- 4 in Roller Diameter
- 15.44 in Roller Length
- 42 in Belt Width
- Steel Material
| Belt Width | 42 in |
| Inch/Metric | Inch |
| Material | Steel |
| Roll Length | 15.44 in |
| Roller Dia. | 4 in |
| Shaft Length | 16.687 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Shaft Dia. | 20 mm |
| Weight | 13.74 LB |
| EAN or UPC | 697950847238 |

