- 4 in Roller Diameter
- 11.13 in Roller Length
- 30 in Belt Width
- Steel Material
| Inch/Metric | Inch |
| Shaft Length | 12 3/8 in |
| Material | Steel |
| CEMA Class | CEMA Class C - Medium Duty |
| Belt Width | 30 in |
| Roll Length | 11.13 in |
| Roller Dia. | 4 in |
| Shaft Dia. | 20 mm |
| Weight | 10.0 LB |
| EAN or UPC | 697950847252 |

