- 4 in Roller Diameter
- 51.125 in Roller Length
- 48 in Belt Width
- Steel Material
| Roll Length | 51.125 in |
| Material | Steel |
| Shaft Length | 52.625 in |
| Roller Dia. | 4 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Inch/Metric | Inch |
| Belt Width | 48 in |
| Shaft Dia. | 20 mm |
| Weight | 40.0 LB |
| EAN or UPC | 697950847672 |

