- 4 in Roller Diameter
- 23.125 in Roller Length
- 20 in Belt Width
- Steel Material
| Belt Width | 20 in |
| Material | Steel |
| Roller Dia. | 4 in |
| Roll Length | 23.125 in |
| Inch/Metric | Inch |
| Shaft Length | 24.625 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Shaft Dia. | 20 mm |
| Weight | 21.0 LB |
| EAN or UPC | 697950847825 |

