- 18 in Belt Width
- 4 in Roller Diameter
- Trougher Equal Impact Idler Type
- CEMA Class C - Medium Duty Cema Class
- 45 degrees Trough Angle
| Roller Material | Steel |
| Idler Type | Equal Impact Trougher |
| Roller Length | 6.75 in |
| Trough Angle [Min] | 45 ° |
| Shaft Dia. | 20 mm |
| Bracket Width | 8 in |
| Roller Dia. | 4 in |
| Bolt Hole Spacing - Length | 27 in |
| Bolt Hole Spacing - Width [Min] | 5.5 in |
| Belt Width | 18 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Bracket Length | 29 1/2 in |
| Weight | 45.0 LB |
| EAN or UPC | 697950821498 |

