Skip to content Skip to navigation menu
CEMA C 35° Trougher Equal Impact Idler

C4-35TI-54

CEMA C 35° Trougher Equal Impact Idler
Item #112996580
  • 54 in Belt Width
  • 4 in Roller Diameter
  • Trougher Equal Impact Idler Type
  • CEMA Class C - Medium Duty Cema Class
  • 35 degrees Trough Angle
  • 19.75 in Roller Length
+ Show More + Show Less
CEMA C 35° Trougher Equal Impact Idler
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 54 in Belt Width
  • 4 in Roller Diameter
  • Trougher Equal Impact Idler Type
  • CEMA Class C - Medium Duty Cema Class
  • 35 degrees Trough Angle
Roller Length 19.75 in
Belt Width 54 in
Bracket Width 11 in
Roller Dia. 4 in
Idler Type Equal Impact Trougher
Bolt Hole Spacing - Width [Min] 7 in
Trough Angle [Min] 35 °
CEMA Class CEMA Class C - Medium Duty
Bolt Hole Spacing - Length 63 in
Bracket Length 65 1/2 in
Shaft Dia. 20 mm
Roller Material Steel
Weight 120.0 LB
EAN or UPC 697950821511
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison