Skip to content Skip to navigation menu
CEMA C 20° Trougher Equal Impact Idler

C4-20TI-42

CEMA C 20° Trougher Equal Impact Idler
Item #112996546
  • 42 in Belt Width
  • 4 in Roller Diameter
  • Trougher Equal Impact Idler Type
  • CEMA Class C - Medium Duty Cema Class
  • 20 degrees Trough Angle
  • 15.44 in Roller Length
+ Show More + Show Less
CEMA C 20° Trougher Equal Impact Idler
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 42 in Belt Width
  • 4 in Roller Diameter
  • Trougher Equal Impact Idler Type
  • CEMA Class C - Medium Duty Cema Class
  • 20 degrees Trough Angle
Belt Width 42 in
Roller Material Steel
Bolt Hole Spacing - Length 51 in
Trough Angle [Min] 20 °
Bracket Width 9 1/2 in
Idler Type Equal Impact Trougher
Roller Dia. 4 in
Roller Length 15.44 in
CEMA Class CEMA Class C - Medium Duty
Bolt Hole Spacing - Width [Min] 5.5 in
Bracket Length 53 1/2 in
Shaft Dia. 20 mm
Weight 92.0 LB
EAN or UPC 697950821627
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison