- B3 Gear Style
- 14.5° Pressure Angle
- 96 Teeth
- 3 Diametral Pitch
- 32 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Torque at 200 RPM | 18592.38 lb/in |
| Hardened Teeth | Without Hardened Teeth |
| Outside Dia. [Min] | 32.666 in |
| Bore Type | Reborable |
| Type | B3 |
| Torque at 1800 RPM | 2696.069 lb/in |
| Pitch Diameter [Min] | 32 in |
| Hub Projection | 1 3/4 in |
| Keyway | w/o Keyway |
| Diametral Pitch | 3 |
| Bore Size | 1.6875 in |
| Origin | Reborable |
| AGMA Quality | 6 |
| Bore Size [Max] | 3.6875 in |
| Inch/Metric | Inch |
| Bore Dia. [Min] | 1 11/16 in |
| Torque at 600 RPM | 7457.958 lb/in |
| No. of Teeth | 96 |
| Class | 6 |
| Set Screw Size | N/A |
| Outside Dia. | 32.666 in |
| Torque at 900 RPM | 5182.056 lb/in |
| Torque at 1200 RPM | 3939.063 lb/in |
| Material | Cast Iron |
| Pressure Angle | 14.5 ° |
| Length Through Bore | 4.75 in |
| Set Screw | No |
| Torque at 300 RPM | 13655.42 lb/in |
| Hub Dia. | 5.9845 in |
| Pitch Diameter | 32 in |
| Gear Style | B3 |
| Bore Dia. [Max] | 3 11/16 in |
| Weight | 205.0 LB |
| EAN or UPC | 697950053608 |

