- B3 Gear Style
- 14.5° Pressure Angle
- 84 Teeth
- 3 Diametral Pitch
- 28 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Torque at 600 RPM | 6932.75 lb/in |
| Torque at 200 RPM | 17016.75 lb/in |
| Torque at 300 RPM | 12605 lb/in |
| No. of Teeth | 84 |
| Torque at 1800 RPM | 2661.06 lb/in |
| Class | 6 |
| Pitch Diameter [Min] | 28 in |
| Bore Size | 1.6875 in |
| Torque at 1200 RPM | 3991.583 lb/in |
| AGMA Quality | 6 |
| Bore Dia. [Max] | 3 11/16 in |
| Length Through Bore | 4.75 in |
| Hardened Teeth | Without Hardened Teeth |
| Outside Dia. | 28.666 in |
| Bore Size [Max] | 3.6875 in |
| Set Screw | No |
| Set Screw Size | N/A |
| Keyway | w/o Keyway |
| Origin | Reborable |
| Inch/Metric | Inch |
| Pitch Diameter | 28 in |
| Hub Projection | 1 3/4 in |
| Gear Style | B3 |
| Outside Dia. [Min] | 28.666 in |
| Pressure Angle | 14.5 ° |
| Torque at 900 RPM | 4761.889 lb/in |
| Type | B3 |
| Bore Type | Reborable |
| Diametral Pitch | 3 |
| Material | Cast Iron |
| Bore Dia. [Min] | 1 11/16 in |
| Hub Dia. | 5.9845 in |
| Weight | 178.0 LB |
| EAN or UPC | 697950053578 |

