- B3 Gear Style
- 14.5° Pressure Angle
- 75 Teeth
- 3 Diametral Pitch
- 25 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Origin | Reborable |
| Type | B3 |
| Bore Size [Max] | 3.6875 in |
| Set Screw | No |
| Torque at 200 RPM | 17016.75 lb/in |
| Material | Cast Iron |
| Hardened Teeth | Without Hardened Teeth |
| Pressure Angle | 14.5 ° |
| Length Through Bore | 4.75 in |
| Pitch Diameter | 25 in |
| Set Screw Size | N/A |
| Bore Dia. [Min] | 1 9/16 in |
| Bore Dia. [Max] | 3 11/16 in |
| No. of Teeth | 75 |
| Torque at 1800 RPM | 2661.06 lb/in |
| Bore Type | Reborable |
| Torque at 1200 RPM | 3991.583 lb/in |
| Torque at 300 RPM | 12605 lb/in |
| Gear Style | B3 |
| Outside Dia. | 25.666 in |
| Hub Projection | 1 3/4 in |
| AGMA Quality | 6 |
| Bore Size | 1.5625 in |
| Pitch Diameter [Min] | 25 in |
| Diametral Pitch | 3 |
| Inch/Metric | Inch |
| Hub Dia. | 5.9845 in |
| Torque at 600 RPM | 6932.75 lb/in |
| Outside Dia. [Min] | 25.666 in |
| Torque at 900 RPM | 4761.889 lb/in |
| Class | 6 |
| Keyway | w/o Keyway |
| Weight | 155.0 LB |
| EAN or UPC | 697950053561 |

