- B3 Gear Style
- 14.5° Pressure Angle
- 48 Teeth
- 3 Diametral Pitch
- 16 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Pressure Angle | 14.5 ° |
| AGMA Quality | 6 |
| Inch/Metric | Inch |
| Gear Style | B3 |
| Torque at 300 RPM | 8823.5 lb/in |
| Pitch Diameter [Min] | 16 in |
| No. of Teeth | 48 |
| Torque at 1800 RPM | 2485.986 lb/in |
| Torque at 200 RPM | 14180.63 lb/in |
| Class | 6 |
| Bore Dia. [Max] | 3 1/4 in |
| Length Through Bore | 4.75 in |
| Diametral Pitch | 3 |
| Material | Cast Iron |
| Set Screw Size | N/A |
| Set Screw | No |
| Torque at 900 RPM | 4341.722 lb/in |
| Hardened Teeth | Without Hardened Teeth |
| Hub Dia. | 5.4845 in |
| Outside Dia. [Min] | 16.666 in |
| Pitch Diameter | 16 in |
| Origin | Reborable |
| Keyway | w/o Keyway |
| Torque at 600 RPM | 6302.5 lb/in |
| Torque at 1200 RPM | 3571.417 lb/in |
| Bore Size | 1.5625 in |
| Outside Dia. | 16.666 in |
| Bore Dia. [Min] | 1 9/16 in |
| Bore Type | Reborable |
| Type | B3 |
| Hub Projection | 1 3/4 in |
| Bore Size [Max] | 3.25 in |
| Weight | 92.94 LB |
| EAN or UPC | 697950053486 |

