- B2 Gear Style
- 14.5° Pressure Angle
- 42 Teeth
- 3 Diametral Pitch
- 14 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Bore Dia. [Min] | 1 7/16 in |
| Length Through Bore | 4.75 in |
| Diametral Pitch | 3 |
| Set Screw Size | N/A |
| Torque at 200 RPM | 8508.375 lb/in |
| Keyway | w/o Keyway |
| Set Screw | No |
| Hub Dia. | 5.4845 in |
| Type | B2 |
| Outside Dia. [Min] | 14.666 in |
| Torque at 600 RPM | 4306.708 lb/in |
| Torque at 1200 RPM | 2783.604 lb/in |
| Torque at 300 RPM | 6932.75 lb/in |
| Bore Size [Max] | 3.25 in |
| Torque at 900 RPM | 3081.222 lb/in |
| AGMA Quality | 6 |
| No. of Teeth | 42 |
| Inch/Metric | Inch |
| Material | Cast Iron |
| Gear Style | B2 |
| Bore Type | Reborable |
| Pitch Diameter [Min] | 14 in |
| Outside Dia. | 14.666 in |
| Torque at 1800 RPM | 1960.778 lb/in |
| Hardened Teeth | Without Hardened Teeth |
| Hub Projection | 1 3/4 in |
| Bore Size | 1.4375 in |
| Class | 6 |
| Pressure Angle | 14.5 ° |
| Origin | Reborable |
| Pitch Diameter | 14 in |
| Bore Dia. [Max] | 3 1/4 in |
| Weight | 85.2 LB |
| EAN or UPC | 697950053455 |

