- B2 Gear Style
- 14.5° Pressure Angle
- 40 Teeth
- 3 Diametral Pitch
- 13.333 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Hub Projection | 1 3/4 in |
| AGMA Quality | 6 |
| Hub Dia. | 5.4845 in |
| Diametral Pitch | 3 |
| Pressure Angle | 14.5 ° |
| Bore Size | 1.4375 in |
| Length Through Bore | 4.75 in |
| Bore Type | Reborable |
| Gear Style | B2 |
| Torque at 900 RPM | 3081.222 lb/in |
| Torque at 200 RPM | 8508.375 lb/in |
| Bore Dia. [Min] | 1 7/16 in |
| Class | 6 |
| Pitch Diameter | 13.333 in |
| Outside Dia. | 14 in |
| Torque at 1200 RPM | 2783.604 lb/in |
| Origin | Reborable |
| Set Screw | No |
| Inch/Metric | Inch |
| Bore Size [Max] | 3.25 in |
| Keyway | w/o Keyway |
| Type | B2 |
| Pitch Diameter [Min] | 13.333 in |
| Material | Cast Iron |
| Bore Dia. [Max] | 3 1/4 in |
| Torque at 1800 RPM | 1960.778 lb/in |
| Torque at 300 RPM | 6932.75 lb/in |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 600 RPM | 4306.708 lb/in |
| No. of Teeth | 40 |
| Outside Dia. [Min] | 14 in |
| Set Screw Size | N/A |
| Weight | 75.94 LB |
| EAN or UPC | 697950053448 |

