- B1 Gear Style
- 14.5° Pressure Angle
- 36 Teeth
- 3 Diametral Pitch
- 12 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Inch/Metric | Inch |
| Bore Size | 1.4375 in |
| Hub Projection | 1 3/4 in |
| Pressure Angle | 14.5 ° |
| Class | 6 |
| Bore Type | Reborable |
| Set Screw Size | N/A |
| Bore Dia. [Min] | 1 7/16 in |
| Torque at 900 RPM | 3081.222 lb/in |
| Torque at 600 RPM | 4306.708 lb/in |
| Torque at 300 RPM | 6932.75 lb/in |
| Pitch Diameter | 12 in |
| Origin | Reborable |
| Torque at 1800 RPM | 1960.778 lb/in |
| AGMA Quality | 6 |
| Pitch Diameter [Min] | 12 in |
| Length Through Bore | 4.75 in |
| Gear Style | B1 |
| Bore Dia. [Max] | 3 1/4 in |
| Hardened Teeth | Without Hardened Teeth |
| Material | Cast Iron |
| Bore Size [Max] | 3.25 in |
| Outside Dia. [Min] | 12.666 in |
| Set Screw | No |
| Outside Dia. | 12.666 in |
| Diametral Pitch | 3 |
| No. of Teeth | 36 |
| Keyway | w/o Keyway |
| Torque at 1200 RPM | 2783.604 lb/in |
| Torque at 200 RPM | 8508.375 lb/in |
| Type | B1 |
| Hub Dia. | 5.4845 in |
| Weight | 71.32 LB |
| EAN or UPC | 697950053424 |

