- B1 Gear Style
- 14.5° Pressure Angle
- 32 Teeth
- 3 Diametral Pitch
- 10.667 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Set Screw Size | N/A |
| Torque at 300 RPM | 6932.75 lb/in |
| Bore Dia. [Max] | 3 3/16 in |
| Torque at 1800 RPM | 1960.778 lb/in |
| Type | B1 |
| Hardened Teeth | Without Hardened Teeth |
| Length Through Bore | 4.25 in |
| Bore Dia. [Min] | 1 7/16 in |
| Hub Dia. | 5.2345 in |
| Inch/Metric | Inch |
| Hub Projection | 1 1/4 in |
| Set Screw | No |
| Origin | Reborable |
| Outside Dia. | 11.333 in |
| Pressure Angle | 14.5 ° |
| AGMA Quality | 6 |
| Pitch Diameter [Min] | 10.667 in |
| Gear Style | B1 |
| Bore Size | 1.4375 in |
| Bore Size [Max] | 3.1875 in |
| Class | 6 |
| Diametral Pitch | 3 |
| Torque at 900 RPM | 3081.222 lb/in |
| Torque at 200 RPM | 8508.375 lb/in |
| Torque at 1200 RPM | 2783.604 lb/in |
| Material | Cast Iron |
| Keyway | w/o Keyway |
| Pitch Diameter | 10.666 in |
| Torque at 600 RPM | 4306.708 lb/in |
| Outside Dia. [Min] | 11.333 in |
| Bore Type | Reborable |
| No. of Teeth | 32 |
| Weight | 58.18 LB |
| EAN or UPC | 697950053417 |

