- B1 Gear Style
- 14.5° Pressure Angle
- 30 Teeth
- 3 Diametral Pitch
- 1 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Length Through Bore | 4.25 in |
| Torque at 200 RPM | 8508.375 lb/in |
| Class | 6 |
| Inch/Metric | Inch |
| Origin | Reborable |
| Hub Projection | 1 1/4 in |
| Set Screw | No |
| Outside Dia. | 10.666 in |
| Bore Dia. [Max] | 3 3/16 in |
| Bore Size [Max] | 3.1875 in |
| Set Screw Size | N/A |
| Pitch Diameter | 10 in |
| Hub Dia. | 5.2345 in |
| Hardened Teeth | Without Hardened Teeth |
| Gear Style | B1 |
| Torque at 600 RPM | 4306.708 lb/in |
| Bore Size | 1.4375 in |
| Torque at 1800 RPM | 1960.778 lb/in |
| Bore Dia. [Min] | 1 7/16 in |
| Torque at 1200 RPM | 2783.604 lb/in |
| Bore Type | Reborable |
| Pressure Angle | 14.5 ° |
| No. of Teeth | 30 |
| Type | B1 |
| Outside Dia. [Min] | 10.666 in |
| Torque at 300 RPM | 6932.75 lb/in |
| AGMA Quality | 6 |
| Diametral Pitch | 3 |
| Pitch Diameter [Min] | 1 in |
| Keyway | w/o Keyway |
| Material | Cast Iron |
| Torque at 900 RPM | 3081.222 lb/in |
| Weight | 57.12 LB |
| EAN or UPC | 697950053394 |

