- B3 Gear Style
- 14.5° Pressure Angle
- 120 Teeth
- 3 Diametral Pitch
- 7.213 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Set Screw Size | N/A |
| Hardened Teeth | Without Hardened Teeth |
| Gear Style | B3 |
| Hub Dia. | 6.4845 in |
| Length Through Bore | 4.75 in |
| Origin | Reborable |
| Pitch Diameter | 40 in |
| Outside Dia. [Min] | 40.6666 in |
| Outside Dia. | 40.666 in |
| Keyway | w/o Keyway |
| Type | B3 |
| Bore Dia. [Max] | 4 1/8 in |
| Class | 6 |
| AGMA Quality | 6 |
| Bore Size | 1.9375 in |
| Torque at 900 RPM | 5182.056 lb/in |
| Inch/Metric | Inch |
| Bore Type | Reborable |
| Bore Dia. [Min] | 1 15/16 in |
| Diametral Pitch | 3 |
| Torque at 1200 RPM | 4096.625 lb/in |
| Material | Cast Iron |
| Pressure Angle | 14.5 ° |
| Torque at 1800 RPM | 2766.1 lb/in |
| Torque at 600 RPM | 7668.042 lb/in |
| Hub Projection | 1 3/4 in |
| Torque at 300 RPM | 14495.75 lb/in |
| No. of Teeth | 120 |
| Pitch Diameter [Min] | 7.213 in |
| Torque at 200 RPM | 19852.88 lb/in |
| Bore Size [Max] | 4.125 in |
| Set Screw | No |
| Weight | 226.0 LB |
| EAN or UPC | 697950053653 |

