- B1 Gear Style
- 14.5° Pressure Angle
- 50 Teeth
- 20 Diametral Pitch
- 2.5 in Pitch Diameter
| No. of Teeth | 50 |
| Pressure Angle | 14.5 ° |
| Bore Dia. [Min] | 3/8 in |
| Origin | Reborable |
| Hub Dia. | 1.109 in |
| Inch/Metric | Inch |
| Gear Style | B1 |
| Class | 6 |
| Hub Projection | 1/2 in |
| Bore Size [Max] | 0.5625 in |
| Outside Dia. [Min] | 2.6 in |
| Type | B1 |
| Pitch Diameter [Min] | 2.5 in |
| Material | Cast Iron |
| Keyway | w/o Keyway |
| Bore Dia. [Max] | 9/16 in |
| AGMA Quality | 6 |
| Bore Size | 0.375 in |
| Diametral Pitch | 20 |
| Bore Type | Reborable |
| Length Through Bore | 0.875 in |
| Weight | 0.08 LB |
| EAN or UPC | 697950058108 |

