- B3 Gear Style
- 14.5° Pressure Angle
- 200 Teeth
- 20 Diametral Pitch
- 1 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Outside Dia. | 10.1 in |
| Bore Type | Reborable |
| Diametral Pitch | 20 |
| Bore Dia. [Min] | 1/2 in |
| Torque at 300 RPM | 186.9742 lb/in |
| Set Screw | No |
| No. of Teeth | 200 |
| Torque at 200 RPM | 230.0412 lb/in |
| Torque at 1800 RPM | 48.6693 lb/in |
| Material | Cast Iron |
| Hub Projection | 5/8 in |
| Hub Dia. | 1.7345 in |
| Torque at 900 RPM | 79.83167 lb/in |
| Pressure Angle | 14.5 ° |
| Torque at 600 RPM | 113.445 lb/in |
| Pitch Diameter [Min] | 1 in |
| Outside Dia. [Min] | 10.1 in |
| Bore Dia. [Max] | 1 in |
| Set Screw Size | N/A |
| Origin | Reborable |
| Bore Size [Max] | 1 in |
| Type | B3 |
| Keyway | w/o Keyway |
| Inch/Metric | Inch |
| Length Through Bore | 1 in |
| Bore Size | 0.5 in |
| Torque at 1200 RPM | 69.3275 lb/in |
| AGMA Quality | 6 |
| Gear Style | B3 |
| Pitch Diameter | 10 in |
| Class | 6 |
| Hardened Teeth | Without Hardened Teeth |
| Weight | 7.78 LB |
| EAN or UPC | 697950058467 |

