- Reborable Cast Iron Gear
- 20 Diametral Pitch
- 14.5° Pressure Angle
- 150 Teeth
- 7 1/2" Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Hardened Teeth | Without Hardened Teeth |
| Outside Dia. | 7.6 in |
| Set Screw Size | N/A |
| Bore Type | Reborable |
| Torque at 600 RPM | 96.63834 lb/in |
| Torque at 300 RPM | 138.655 lb/in |
| Torque at 1800 RPM | 44.1175 lb/in |
| Pressure Angle | 14.5 ° |
| Origin | Reborable |
| Hub Dia. | 1 3/4 in |
| Length Through Bore | 0.875 in |
| Material | Cast Iron |
| Bore Size | 0.5 in |
| Keyway | w/o Keyway |
| Torque at 1200 RPM | 59.87375 lb/in |
| No. of Teeth | 150 |
| Pitch Diameter | 7.5 in |
| Torque at 900 RPM | 74.22945 lb/in |
| Torque at 200 RPM | 167.0163 lb/in |
| Diametral Pitch | 20 |
| Set Screw | No |
| Weight | 2.06 LB |
| EAN or UPC | 697950058412 |

