- Finished Cast Iron Gear
- 20 Diametral Pitch
- 14.5° Pressure Angle
- 140 Teeth
- 7" Pitch Diameter
| Set Screw | Yes |
| Origin | Finished Bore |
| Set Screw Size | N/A |
| No. of Teeth | 140 |
| Material | Cast Iron |
| Torque at 900 RPM | 74.22945 lb/in |
| Torque at 300 RPM | 138.655 lb/in |
| Pitch Diameter | 7 in |
| Pressure Angle | 14.5 ° |
| Outside Dia. | 7.1 in |
| Keyway | With Keyway |
| Bore Type | Finished |
| Torque at 200 RPM | 167.0163 lb/in |
| Torque at 1800 RPM | 44.1175 lb/in |
| Bore Size | 0.75 in |
| Diametral Pitch | 20 |
| Length Through Bore | 0.875 in |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 1200 RPM | 59.87375 lb/in |
| Hub Dia. | 1 3/4 in |
| Torque at 600 RPM | 96.63834 lb/in |
| Weight | 2.0 LB |

