- B3 Gear Style
- 14.5° Pressure Angle
- 96 Teeth
- 16 Diametral Pitch
- 6 in Pitch Diameter
| Bore Size | 0.625 in |
| Pitch Diameter [Min] | 6 in |
| Bore Size [Max] | 1.375 in |
| Bore Type | Reborable |
| Origin | Reborable |
| No. of Teeth | 96 |
| Gear Style | B3 |
| Class | 6 |
| Diametral Pitch | 16 |
| Keyway | w/o Keyway |
| Bore Dia. [Max] | 1 3/8 in |
| Length Through Bore | 1.125 in |
| Outside Dia. [Min] | 6.125 in |
| Inch/Metric | Inch |
| Type | B3 |
| Hub Projection | 5/8 in |
| Material | Cast Iron |
| Bore Dia. [Min] | 5/8 in |
| AGMA Quality | 6 |
| Hub Dia. | 2.2345 in |
| Pressure Angle | 14.5 ° |
| Weight | 2.85 LB |
| EAN or UPC | 697950057712 |

