
- B3 Gear Style
- 14.5° Pressure Angle
- 176 Teeth
- 16 Diametral Pitch
- 11 in Pitch Diameter
Bore Size [Max] | 1.6875 in |
Keyway | w/o Keyway |
Hub Dia. | 2.7345 in |
No. of Teeth | 176 |
Gear Style | B3 |
Hub Projection | 3/4 in |
Type | B3 |
Diametral Pitch | 16 |
Class | 6 |
Bore Dia. [Max] | 1 11/16 in |
Bore Type | Reborable |
Length Through Bore | 1.25 in |
Outside Dia. [Min] | 11.125 in |
Pressure Angle | 14.5 ° |
Bore Size | 0.625 in |
Pitch Diameter [Min] | 11 in |
Inch/Metric | Inch |
Bore Dia. [Min] | 5/8 in |
Origin | Reborable |
Material | Cast Iron |
AGMA Quality | 6 |
Weight | 5.08 LB |
EAN or UPC | 697950057835 |
