- B3 Gear Style
- 14.5° Pressure Angle
- 168 Teeth
- 16 Diametral Pitch
- 10.5 in Pitch Diameter
| Diametral Pitch | 16 |
| Outside Dia. [Min] | 10.625 in |
| Pressure Angle | 14.5 ° |
| Hub Projection | 3/4 in |
| Bore Dia. [Max] | 1 11/16 in |
| Origin | Reborable |
| Pitch Diameter [Min] | 10.5 in |
| Keyway | w/o Keyway |
| Bore Size [Max] | 1.6875 in |
| Gear Style | B3 |
| Bore Size | 0.625 in |
| Hub Dia. | 2.7345 in |
| Length Through Bore | 1.25 in |
| No. of Teeth | 168 |
| Material | Cast Iron |
| Type | B3 |
| AGMA Quality | 6 |
| Bore Type | Reborable |
| Bore Dia. [Min] | 5/8 in |
| Class | 6 |
| Inch/Metric | Inch |
| Weight | 5.04 LB |
| EAN or UPC | 697950057828 |

