- B3 Gear Style
- 14.5° Pressure Angle
- 78 Teeth
- 12 Diametral Pitch
- 6.5 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| No. of Teeth | 78 |
| Pitch Diameter [Min] | 6.5 in |
| Set Screw | No |
| Origin | Reborable |
| Inch/Metric | Inch |
| Length Through Bore | 1.5 in |
| Hub Projection | 3/4 in |
| Set Screw Size | N/A |
| Torque at 1800 RPM | 143.2068 lb/in |
| Gear Style | B3 |
| Bore Size | 0.75 in |
| Torque at 200 RPM | 542.015 lb/in |
| Outside Dia. [Min] | 6.666 in |
| Bore Size [Max] | 1.4375 in |
| Material | Cast Iron |
| Outside Dia. | 6.66 in |
| Torque at 300 RPM | 457.9817 lb/in |
| Diametral Pitch | 12 |
| Bore Dia. [Min] | 3/4 in |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 900 RPM | 244.3969 lb/in |
| Class | 6 |
| Bore Type | Reborable |
| Hub Dia. | 2.4845 in |
| Keyway | w/o Keyway |
| Pressure Angle | 14.5 ° |
| Bore Dia. [Max] | 1 7/16 in |
| Torque at 1200 RPM | 198.0035 lb/in |
| Torque at 600 RPM | 318.2762 lb/in |
| Type | B3 |
| Pitch Diameter | 6.5 in |
| AGMA Quality | 6 |
| Weight | 4.12 LB |
| EAN or UPC | 697950057101 |

