- Reborable Cast Iron Gear
- 12 Diametral Pitch
- 14.5° Pressure Angle
- 42 Teeth
- 3 1/2" Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
- More cost effective, quieter running and metallic options
| Torque at 600 RPM | 211.1337 lb/in |
| Hub Dia. | 1 1/2 in |
| Set Screw | No |
| Pitch Diameter | 3.5 in |
| Bore Type | Reborable |
| Hardened Teeth | Without Hardened Teeth |
| Keyway | w/o Keyway |
| Material | Cast Iron |
| Length Through Bore | 1.375 in |
| Diametral Pitch | 12 |
| Torque at 900 RPM | 172.2683 lb/in |
| No. of Teeth | 42 |
| Set Screw Size | N/A |
| Origin | Reborable |
| Bore Size | 0.625 in |
| Torque at 300 RPM | 268.9067 lb/in |
| Outside Dia. | 3.67 in |
| Torque at 1200 RPM | 146.5331 lb/in |
| Torque at 200 RPM | 299.3687 lb/in |
| Torque at 1800 RPM | 112.3946 lb/in |
| Pressure Angle | 14.5 ° |
| Weight | 1.7 LB |
| EAN or UPC | 697950056951 |

