- B3 Gear Style
- 14.5° Pressure Angle
- 168 Teeth
- 12 Diametral Pitch
- 14 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Pitch Diameter [Min] | 14 in |
| Hub Projection | 1 in |
| Pressure Angle | 14.5 ° |
| Torque at 600 RPM | 386.5533 lb/in |
| No. of Teeth | 168 |
| Gear Style | B3 |
| Class | 6 |
| Bore Size [Max] | 1.8125 in |
| Type | B3 |
| Origin | Reborable |
| Inch/Metric | Inch |
| Diametral Pitch | 12 |
| Pitch Diameter | 14 in |
| Hardened Teeth | Without Hardened Teeth |
| Outside Dia. [Min] | 14.166 in |
| Torque at 1800 RPM | 154.411 lb/in |
| Set Screw | No |
| Bore Dia. [Max] | 1 13/16 in |
| Material | Cast Iron |
| Bore Dia. [Min] | 7/8 in |
| Bore Type | Reborable |
| Torque at 900 RPM | 285.0131 lb/in |
| Torque at 200 RPM | 746.8463 lb/in |
| AGMA Quality | 6 |
| Bore Size | 0.875 in |
| Keyway | w/o Keyway |
| Outside Dia. | 14.17 in |
| Torque at 300 RPM | 609.2416 lb/in |
| Torque at 1200 RPM | 219.5371 lb/in |
| Set Screw Size | N/A |
| Length Through Bore | 1.75 in |
| Hub Dia. | 2.9845 in |
| Weight | 10.5 LB |
| EAN or UPC | 697950057231 |

