- B3 Gear Style
- 14.5° Pressure Angle
- 120 Teeth
- 12 Diametral Pitch
- 1 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Bore Dia. [Min] | 7/8 in |
| AGMA Quality | 6 |
| Set Screw | No |
| Bore Dia. [Max] | 1 11/16 in |
| Pitch Diameter | 10 in |
| Torque at 1200 RPM | 219.5371 lb/in |
| No. of Teeth | 120 |
| Torque at 600 RPM | 386.5533 lb/in |
| Keyway | w/o Keyway |
| Torque at 300 RPM | 609.2416 lb/in |
| Outside Dia. | 10.17 in |
| Gear Style | B3 |
| Diametral Pitch | 12 |
| Inch/Metric | Inch |
| Class | 6 |
| Length Through Bore | 1.5 in |
| Torque at 1800 RPM | 154.411 lb/in |
| Bore Size | 0.875 in |
| Torque at 200 RPM | 746.8463 lb/in |
| Set Screw Size | N/A |
| Material | Cast Iron |
| Hub Dia. | 2.7345 in |
| Pitch Diameter [Min] | 1 in |
| Hub Projection | 3/4 in |
| Bore Type | Reborable |
| Origin | Reborable |
| Outside Dia. [Min] | 10.166 in |
| Pressure Angle | 14.5 ° |
| Hardened Teeth | Without Hardened Teeth |
| Bore Size [Max] | 1.6875 in |
| Type | B3 |
| Torque at 900 RPM | 285.0131 lb/in |
| Weight | 8.12 LB |
| EAN or UPC | 697950057187 |

