- B3 Gear Style
- 14.5° Pressure Angle
- 114 Teeth
- 12 Diametral Pitch
- 9.5 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Outside Dia. [Min] | 9.666 in |
| Keyway | w/o Keyway |
| Torque at 1200 RPM | 198.0035 lb/in |
| Gear Style | B3 |
| Torque at 900 RPM | 244.3969 lb/in |
| Bore Dia. [Min] | 3/4 in |
| Bore Size | 0.75 in |
| Torque at 200 RPM | 542.015 lb/in |
| Torque at 1800 RPM | 143.207 lb/in |
| Set Screw Size | N/A |
| Outside Dia. | 9.66 in |
| Length Through Bore | 1.5 in |
| Bore Type | Reborable |
| Bore Dia. [Max] | 1 11/16 in |
| Hub Dia. | 2.7345 in |
| Material | Cast Iron |
| AGMA Quality | 6 |
| Class | 6 |
| Torque at 300 RPM | 457.9817 lb/in |
| Torque at 600 RPM | 318.2762 lb/in |
| Pressure Angle | 14.5 ° |
| Pitch Diameter [Min] | 9.5 in |
| Hub Projection | 3/4 in |
| Hardened Teeth | Without Hardened Teeth |
| Set Screw | No |
| No. of Teeth | 114 |
| Bore Size [Max] | 1.6875 in |
| Pitch Diameter | 9.5 in |
| Inch/Metric | Inch |
| Type | B3 |
| Diametral Pitch | 12 |
| Origin | Reborable |
| Weight | 7.32 LB |
| EAN or UPC | 697950057170 |

