- B3 Gear Style
- 14.5° Pressure Angle
- 96 Teeth
- 10 Diametral Pitch
- 9.6 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Torque at 300 RPM | 798.3167 lb/in |
| Material | Cast Iron |
| Bore Size | 0.875 in |
| Set Screw | No |
| Set Screw Size | N/A |
| Origin | Reborable |
| Keyway | w/o Keyway |
| Diametral Pitch | 10 |
| No. of Teeth | 96 |
| Inch/Metric | Inch |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 600 RPM | 542.015 lb/in |
| Class | 6 |
| AGMA Quality | 6 |
| Torque at 200 RPM | 951.6775 lb/in |
| Length Through Bore | 1.875 in |
| Pressure Angle | 14.5 ° |
| Gear Style | B3 |
| Bore Dia. [Max] | 1 7/16 in |
| Torque at 900 RPM | 406.8614 lb/in |
| Type | B3 |
| Torque at 1200 RPM | 328.2552 lb/in |
| Hub Projection | 7/8 in |
| Hub Dia. | 2.4845 in |
| Outside Dia. [Min] | 9.8 in |
| Pitch Diameter | 9.6 in |
| Bore Dia. [Min] | 7/8 in |
| Torque at 1800 RPM | 237.394 lb/in |
| Pitch Diameter [Min] | 9.6 in |
| Bore Type | Reborable |
| Bore Size [Max] | 1.4375 in |
| Outside Dia. | 9.8 in |
| Weight | 8.3 LB |
| EAN or UPC | 697950056562 |

