- B3 Gear Style
- 14.5° Pressure Angle
- 90 Teeth
- 10 Diametral Pitch
- 9 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Outside Dia. [Min] | 9.2 in |
| Pitch Diameter [Min] | 9 in |
| Bore Dia. [Min] | 7/8 in |
| Inch/Metric | Inch |
| Keyway | w/o Keyway |
| Gear Style | B3 |
| Length Through Bore | 1.875 in |
| Type | B3 |
| Material | Cast Iron |
| No. of Teeth | 90 |
| Bore Size | 0.875 in |
| Bore Size [Max] | 1.4375 in |
| Set Screw Size | N/A |
| Class | 6 |
| Pitch Diameter | 9 in |
| Set Screw | No |
| Torque at 1200 RPM | 328.2552 lb/in |
| Torque at 300 RPM | 798.3167 lb/in |
| Torque at 200 RPM | 951.6775 lb/in |
| Hardened Teeth | Without Hardened Teeth |
| Diametral Pitch | 10 |
| Torque at 600 RPM | 542.015 lb/in |
| Bore Dia. [Max] | 1 7/16 in |
| Torque at 1800 RPM | 237.3942 lb/in |
| Torque at 900 RPM | 406.8614 lb/in |
| Hub Dia. | 2.4845 in |
| Outside Dia. | 9.2 in |
| AGMA Quality | 6 |
| Bore Type | Reborable |
| Origin | Reborable |
| Pressure Angle | 14.5 ° |
| Hub Projection | 7/8 in |
| Weight | 7.6 LB |
| EAN or UPC | 697950056548 |

