- B3 Gear Style
- 14.5° Pressure Angle
- 85 Teeth
- 10 Diametral Pitch
- 8.5 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Set Screw | No |
| Bore Size | 0.875 in |
| Keyway | w/o Keyway |
| Torque at 1800 RPM | 237.3942 lb/in |
| Torque at 200 RPM | 951.6775 lb/in |
| No. of Teeth | 85 |
| Type | B3 |
| AGMA Quality | 6 |
| Origin | Reborable |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 1200 RPM | 328.2552 lb/in |
| Torque at 600 RPM | 542.015 lb/in |
| Diametral Pitch | 10 |
| Torque at 300 RPM | 798.3167 lb/in |
| Torque at 900 RPM | 406.8614 lb/in |
| Bore Dia. [Max] | 1 7/16 in |
| Inch/Metric | Inch |
| Gear Style | B3 |
| Set Screw Size | N/A |
| Hub Projection | 7/8 in |
| Bore Dia. [Min] | 7/8 in |
| Hub Dia. | 2.4845 in |
| Pressure Angle | 14.5 ° |
| Pitch Diameter | 8.5 in |
| Pitch Diameter [Min] | 8.5 in |
| Outside Dia. | 8.7 in |
| Length Through Bore | 1.875 in |
| Bore Size [Max] | 1.4375 in |
| Outside Dia. [Min] | 8.7 in |
| Class | 6 |
| Bore Type | Reborable |
| Material | Cast Iron |
| Weight | 7.3 LB |
| EAN or UPC | 697950056531 |

