- B3 Gear Style
- 14.5° Pressure Angle
- 84 Teeth
- 10 Diametral Pitch
- 8.4 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Diametral Pitch | 10 |
| Hardened Teeth | Without Hardened Teeth |
| Pressure Angle | 14.5 ° |
| Bore Dia. [Max] | 1 7/16 in |
| Length Through Bore | 1.875 in |
| Torque at 300 RPM | 798.3167 lb/in |
| No. of Teeth | 84 |
| Bore Type | Reborable |
| Outside Dia. | 8.6 in |
| Class | 6 |
| Material | Cast Iron |
| Bore Size [Max] | 1.4375 in |
| Inch/Metric | Inch |
| Hub Projection | 7/8 in |
| Torque at 900 RPM | 406.8614 lb/in |
| Keyway | w/o Keyway |
| Set Screw Size | N/A |
| Torque at 200 RPM | 951.6775 lb/in |
| Bore Dia. [Min] | 7/8 in |
| Pitch Diameter | 8.4 in |
| Hub Dia. | 2.4845 in |
| AGMA Quality | 6 |
| Torque at 600 RPM | 542.015 lb/in |
| Bore Size | 0.875 in |
| Gear Style | B3 |
| Torque at 1200 RPM | 328.2552 lb/in |
| Torque at 1800 RPM | 237.3942 lb/in |
| Pitch Diameter [Min] | 8.4 in |
| Set Screw | No |
| Type | B3 |
| Origin | Reborable |
| Outside Dia. [Min] | 8.6 in |
| Weight | 6.86 LB |
| EAN or UPC | 697950056524 |

