- Finished Cast Iron Gear
- 10 Diametral Pitch
- 14.5° Pressure Angle
- 70 Teeth
- 7" Pitch Diameter
| Hardened Teeth | Without Hardened Teeth |
| Hub Dia. | 2 1/2 in |
| Torque at 300 RPM | 407.5617 lb/in |
| Set Screw Size | N/A |
| Torque at 200 RPM | 453.78 lb/in |
| Pressure Angle | 14.5 ° |
| Torque at 900 RPM | 259.8031 lb/in |
| Outside Dia. | 7.2 in |
| Bore Type | Finished |
| Length Through Bore | 1.875 in |
| Torque at 600 RPM | 318.2762 lb/in |
| Diametral Pitch | 10 |
| Material | Cast Iron |
| Bore Size | 1.25 in |
| Pitch Diameter | 7 in |
| Set Screw | Yes |
| Torque at 1800 RPM | 169.817 lb/in |
| Keyway | With Keyway |
| Torque at 1200 RPM | 221.1127 lb/in |
| Origin | Finished Bore |
| No. of Teeth | 70 |
| Weight | 5.9 LB |

