- B3 Gear Style
- 14.5° Pressure Angle
- 64 Teeth
- 10 Diametral Pitch
- 6.4 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Diametral Pitch | 10 |
| Inch/Metric | Inch |
| Torque at 1200 RPM | 221.1127 lb/in |
| Bore Dia. [Max] | 1 7/16 in |
| Keyway | w/o Keyway |
| Bore Type | Reborable |
| No. of Teeth | 64 |
| Material | Cast Iron |
| Torque at 600 RPM | 318.2762 lb/in |
| Bore Size [Max] | 1.4375 in |
| Class | 6 |
| Length Through Bore | 1.875 in |
| Gear Style | B3 |
| Set Screw Size | N/A |
| Origin | Reborable |
| Bore Dia. [Min] | 7/8 in |
| Torque at 900 RPM | 259.8031 lb/in |
| Type | B3 |
| Outside Dia. | 6.6 in |
| Hub Projection | 7/8 in |
| Pressure Angle | 14.5 ° |
| Bore Size | 0.875 in |
| Torque at 1800 RPM | 169.8174 lb/in |
| AGMA Quality | 6 |
| Set Screw | No |
| Torque at 300 RPM | 407.5617 lb/in |
| Hub Dia. | 2 1/2 in |
| Pitch Diameter [Min] | 6.4 in |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 200 RPM | 453.78 lb/in |
| Outside Dia. [Min] | 6.6 in |
| Pitch Diameter | 6.4 in |
| Weight | 5.6 LB |
| EAN or UPC | 697950056463 |

