- B3 Gear Style
- 14.5° Pressure Angle
- 180 Teeth
- 10 Diametral Pitch
- 18 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Torque at 900 RPM | 507.0011 lb/in |
| Torque at 1800 RPM | 271.0075 lb/in |
| Pressure Angle | 14.5 ° |
| Torque at 600 RPM | 717.4346 lb/in |
| Set Screw Size | N/A |
| Hub Projection | 1 in |
| Origin | Reborable |
| Material | Cast Iron |
| Outside Dia. [Min] | 18.2 in |
| Pitch Diameter | 18 in |
| Inch/Metric | Inch |
| Keyway | w/o Keyway |
| Torque at 300 RPM | 1220.584 lb/in |
| Outside Dia. | 18.2 in |
| Torque at 1200 RPM | 391.8054 lb/in |
| Hub Dia. | 3 in |
| Length Through Bore | 2 in |
| Bore Size | 1 in |
| AGMA Quality | 6 |
| Diametral Pitch | 10 |
| Bore Dia. [Max] | 1 13/16 in |
| Type | B3 |
| No. of Teeth | 180 |
| Bore Type | Reborable |
| Class | 6 |
| Bore Size [Max] | 1.8125 in |
| Bore Dia. [Min] | 1 in |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Diameter [Min] | 18 in |
| Gear Style | B3 |
| Set Screw | No |
| Torque at 200 RPM | 1588.23 lb/in |
| Weight | 19.56 LB |
| EAN or UPC | 697950056685 |

