- B3 Gear Style
- 14.5° Pressure Angle
- 150 Teeth
- 10 Diametral Pitch
- 15 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Bore Size [Max] | 1.6875 in |
| Torque at 900 RPM | 487.3933 lb/in |
| Bore Type | Reborable |
| Material | Cast Iron |
| Outside Dia. | 15.2 in |
| Torque at 200 RPM | 1424.365 lb/in |
| Class | 6 |
| No. of Teeth | 150 |
| Type | B3 |
| Keyway | w/o Keyway |
| Gear Style | B3 |
| Bore Dia. [Max] | 1 11/16 in |
| Outside Dia. [Min] | 15.2 in |
| Pitch Diameter | 15 in |
| Set Screw Size | N/A |
| Hub Dia. | 2.7345 in |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 1800 RPM | 264.3549 lb/in |
| Diametral Pitch | 10 |
| Torque at 300 RPM | 1119.744 lb/in |
| Bore Size | 1 in |
| Torque at 600 RPM | 670.1658 lb/in |
| Pitch Diameter [Min] | 15 in |
| Set Screw | No |
| AGMA Quality | 6 |
| Origin | Reborable |
| Length Through Bore | 2 in |
| Inch/Metric | Inch |
| Torque at 1200 RPM | 379.7256 lb/in |
| Pressure Angle | 14.5 ° |
| Bore Dia. [Min] | 1 in |
| Hub Projection | 1 in |
| Weight | 36.0 LB |
| EAN or UPC | 697950056654 |

