- B3 Gear Style
- 14.5° Pressure Angle
- 130 Teeth
- 10 Diametral Pitch
- 13 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| AGMA Quality | 6 |
| Outside Dia. [Min] | 13.2 in |
| Class | 6 |
| Torque at 1200 RPM | 328.2552 lb/in |
| Torque at 300 RPM | 798.3167 lb/in |
| Pressure Angle | 14.5 ° |
| Hub Projection | 1 in |
| Keyway | w/o Keyway |
| Material | Cast Iron |
| Bore Dia. [Max] | 1 11/16 in |
| Torque at 600 RPM | 542.015 lb/in |
| Outside Dia. | 13.2 in |
| Set Screw Size | N/A |
| Torque at 1800 RPM | 237.3942 lb/in |
| Gear Style | B3 |
| Set Screw | No |
| Bore Size | 1 in |
| Pitch Diameter [Min] | 13 in |
| Torque at 200 RPM | 951.6775 lb/in |
| Bore Size [Max] | 1.6875 in |
| Hardened Teeth | Without Hardened Teeth |
| Hub Dia. | 2.7345 in |
| Torque at 900 RPM | 406.8614 lb/in |
| Bore Type | Reborable |
| Origin | Reborable |
| Pitch Diameter | 13 in |
| Bore Dia. [Min] | 1 in |
| No. of Teeth | 130 |
| Diametral Pitch | 10 |
| Type | B3 |
| Length Through Bore | 2 in |
| Inch/Metric | Inch |
| Weight | 11.94 LB |
| EAN or UPC | 697950056623 |

