- B3 Gear Style
- 14.5° Pressure Angle
- 110 Teeth
- 10 Diametral Pitch
- 11 in Pitch Diameter
| Bore Size | 1 in |
| Type | B3 |
| Chisel Type | Half Round |
| Bore Type | Reborable |
| Class | 6 |
| Pressure Angle | 14.5 ° |
| Inch/Metric | Inch |
| Keyway | w/o Keyway |
| AGMA Quality | 6 |
| Gear Style | B3 |
| Outside Dia. [Min] | 11.2 in |
| Diametral Pitch | 10 |
| Hub Dia. | 2.7345 in |
| Bore Dia. [Min] | 1 in |
| Length Through Bore | 2 in |
| Bore Size [Max] | 1.6875 in |
| Hub Projection | 1 in |
| No. of Teeth | 110 |
| Material | Cast Iron |
| Pitch Diameter [Min] | 11 in |
| Bore Dia. [Max] | 1 11/16 in |
| Weight | 10.96 LB |
| EAN or UPC | 697950056593 |

