- 3/8" Socket Drive Size, 19 mm Socket Size, 2 1/2" Overall Length
| Socket Size | 19 mm |
| Socket Drive Size | 3/8 in |
| Length Type | Deep |
| Socket Diameter | 63/64 in |
| No. of Points | 6 |
| Overall Length | 2.5 in |
| Inch/Metric | Metric |
| Socket Series | Deep |
| Drive End Diameter | 5/8 in |
| Weight | 0.25 LB |
| EAN or UPC | 697950214832 |

