- 3/8" Socket Drive Size, 18 mm Socket Size, 2 1/2" Overall Length
| Socket Series | Deep |
| Inch/Metric | Metric |
| Socket Diameter | 31/32 in |
| Length Type | Deep |
| Overall Length | 2.5 in |
| Drive End Diameter | 5/8 in |
| Socket Drive Size | 3/8 in |
| Socket Size | 18 mm |
| No. of Points | 6 |
| Weight | 0.23 LB |
| EAN or UPC | 697950214825 |

