- 3/8" Socket Drive Size, 14 mm Socket Size, 1 1/8" Overall Length
| Overall Length | 1.125 in |
| No. of Points | 6 |
| Drive End Diameter | 49/64 in |
| Socket Size | 14 mm |
| Socket Series | Standard |
| Socket Diameter | 49/64 in |
| Inch/Metric | Metric |
| Length Type | Standard |
| Socket Drive Size | 3/8 in |
| Weight | 0.08 LB |
| EAN or UPC | 697950214924 |

