
- 3/8" Socket Drive Size, 8 mm Socket Size, 1 1/8" Overall Length
Socket Drive Size | 3/8 in |
Socket Size | 8 mm |
Length Type | Standard |
Socket Series | Standard |
Overall Length | 1.125 in |
Socket Diameter | 15/32 in |
Inch/Metric | Metric |
No. of Points | 6 |
Drive End Diameter | 5/8 in |
Weight | 0.05 LB |
EAN or UPC | 697950214863 |
