- 3/8" Socket Drive Size, 6 mm Socket Size, 1 1/8" Overall Length
| Socket Drive Size | 3/8 in |
| Drive End Diameter | 5/8 in |
| Inch/Metric | Metric |
| Socket Size | 6 mm |
| Socket Series | Standard |
| Overall Length | 1.125 in |
| Length Type | Standard |
| No. of Points | 6 |
| Weight | 0.04 LB |
| EAN or UPC | 697950214849 |

