- 1 13/16" Opening
- 1/2" Drive Size
- Black
| Length of Centers | 1.59375 in |
| Slot Width | 1.34375 in |
| Head Thickness | 1 in |
| Head Diameter | 2 15/32 in |
| Socket Drive Size | 1/2 in |
| Finish | Black |
| Weight | 0.38 LB |
| EAN or UPC | 697950341590 |
| Length of Centers | 1.59375 in |
| Slot Width | 1.34375 in |
| Head Thickness | 1 in |
| Head Diameter | 2 15/32 in |
| Socket Drive Size | 1/2 in |
| Finish | Black |
| Weight | 0.38 LB |
| EAN or UPC | 697950341590 |