- Inch
- 1/2" x 9/16" Opening
- 5 1/2" Length
- 12 Points
- Black Finish
| Box End Thickness Two | 3 in |
| Finish | Black |
| Box End Thickness | 11/32 in |
| Box End Width Two | 13/16 in |
| Wrench Type | 45° Offset |
| No. of Points | 12 |
| Box End Width | 23/32 in |
| Inch/Metric | Inch |
| Wrench Opening | 1/2 in x 9/16 in |
| Overall Length | 5.5 in |
| Weight | 0.14 LB |
| EAN or UPC | 697950213996 |

