- Inch
- 7/16" x 1/2" Opening
- 5.063" Length
- 12 Points
- Black Finish
| Wrench Opening | 7/16 in x 1/2 in |
| Wrench Type | 45° Offset |
| Box End Width | 5/8 in |
| Box End Thickness Two | 11 in |
| Box End Width Two | 23/32 in |
| Inch/Metric | Inch |
| Box End Thickness | 5/16 in |
| Overall Length | 5.063 in |
| No. of Points | 12 |
| Finish | Black |
| Weight | 0.1 LB |
| EAN or UPC | 697950260457 |

