- Inch
- 5/16" x 3/8" Opening
- 4 1/4" Length
- 12 Points
- Black Finish
| Overall Length | 4.25 in |
| Wrench Type | 45° Offset |
| Finish | Black |
| Box End Thickness Two | 1 in |
| Wrench Opening | 5/16 in x 3/8 in |
| No. of Points | 12 |
| Box End Width Two | 35/64 in |
| Box End Width | 15/32 in |
| Box End Thickness | 7/32 in |
| Inch/Metric | Inch |
| Weight | 0.05 LB |
| EAN or UPC | 697950260440 |

