- Inch
- 13/16" x 7/8" Opening
- 13.313" Length
- 12 Points
- Black Finish
| No. of Points | 12 |
| Finish | Black |
| Wrench Opening | 13/16 in x 7/8 in |
| Wrench Type | 45° Offset |
| Overall Length | 13.313 in |
| Box End Width | 1 5/32 in |
| Box End Width Two | 1 7/32 in |
| Box End Thickness | 17/32 in |
| Inch/Metric | Inch |
| Box End Thickness Two | 17 in |
| Weight | 0.72 LB |
| EAN or UPC | 697950134406 |

